Zoro Homepage

Digital Multimeter, 60 megohm, 600 Counts

  • Mfr # DM-65

  • Zoro # G7492484


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD with Bargraph
Data Hold
Yes
Instrument Counts
6,000
Includes
Boot, Meter, Test Leads, Type-K Thermocouple
Standards
C/US ETL Listed, CATIII, CATIV Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-65
Zoro #
G7492484
UPC #
783310003397
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Lifetime
Battery Size
AAA

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Easy-To-Read Displays, Large, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A, Multimeter Style Full Size - Basic Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.