Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Hose Assembly, 1/2x25 Ft, 2000 PSI

  • Mfr # 111185

  • Zoro # G0856222


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,250 psi
Hose Inside Dia.
1/2 in
Fitting Size
1/2 in x 1/2 in
Fitting Type
MNPTF x MNPTF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111185
Zoro #
G0856222
UPC #
783310402848
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Fitting Size
1/2 in x 1/2 in
Hose Inside Dia. (In.)
1/2"
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Max. Working Pressure @ 70 F
2,250 psi
Fitting Type
MNPTF x MNPTF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
140 Degrees F
Standards
SAE 100R1AT
Temp. Range (F)
to 140
Cover
Rubber
Item
Hydraulic Hose Assembly
Max. Operating PSI
2000
Compatible With
Low Pressure Hydraulic Circuits
Safety Factor
4:1
Weight/Ft. (Lb.)
0.63
Reinforcement
Steel Braided
Tube
Rubber
NPT (In.)
1/2
Type
Double Hose Set
Hose Fitting B Type
MNPT
Hose Tube Material
Rubber
Hose Fitting A Type
MNPT
Hose Fitting A Material
Carbon Steel
Hose Reinforcement Material
Carbon Steel
Hose Cover Material
Rubber
Hose Fitting B Material
Carbon Steel
Hose Fittings
Carbon Steel 1/2 in MNPTF x Carbon Steel 1/2 in MNPTF
Hose Configuration
Coupled Assembly

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range 140 Degrees F, Standards SAE 100R1AT, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.