Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Crimp Tool, Li-Ion, 6 tons Force

  • Mfr # EK628LX11

  • Zoro # G8042021


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Jaw 1 Charger
Crimping Force
6 ton
Tool Weight
6.6 lb
Rotating Angle (Deg.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK628LX11
Zoro #
G8042021
UPC #
783310609391
Country of Origin
Germany

Dimensions

Overall Length
18 in
Overall Width
2.95 in
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
Jaw 1 Charger
Crimping Force
6 ton
Tool Weight
6.6 lb
Rotating Angle (Deg.)
350
Battery Capacity
2 Ah
Auto-Cycle
Yes
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Battery Type
Li-Ion
Cordless Tool Battery Type
Li-Ion
Crimping Die Series
Greenlee Series KA22, KC22
Series
Gator
Head Style - Crimper
Scissor
Corded/Banded
Cordless
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Max. Crimping Force - Crimper
6 ton
Corded/Cordless
Cordless
Handle Type
Inline
Primary Application - Crimping
Electrical Wire and Cable Crimping
Includes - Cordless Crimper
(1) Battery Charger - 120V, (2) Batteries
Standards
cULus Listed
Features
Crimps 65% Faster than Ratcheting Style Crimper, Trigger with Powersense Technology, LED Work Light, Overmolded Grip for Maximum Comfort, Patented Jaw Actuation for Crimping Cycle
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Wireless Tool Tracking
No
Power Source
Cordless
Head Rotation
350 Degrees
Crimp Head Type
Die
Battery Platform
Makita 18V LXT
Head Style
Scissor
Maximum Copper Lug Crimping Capacity
600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Tool Series
Gator
Minimum Copper Lug Crimping Capacity
8 AWG
Includes Batteries
Yes
Number of Batteries Included
2
Compatible Connector Type
Aluminum Color-Coded Lugs, Copper Color-Coded Lugs
Crimping Capacities
8 AWG to 350 kcmil Aluminum, 8 AWG to 600 kcmil Copper
Number of Dies Included
0
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Includes Charger
Yes
Compatible Die Type
W
Grip Material
Rubber

Description

Cordless Crimping Tool Kit, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.