Shop GREENLEE
See all product information
Create Account
Lubricant, 1 qt, Squeeze bottle, Water-based gel Base, Clear
- Mfr # CLR-Q
- Zoro # G816380607
product price:Â
$
13.29
/ea
Sold in multiples of 4 for
$53.16
Key Features
Color
Clear
Application
Wire/cable pulling lubricant for conduit
Post-Application Film
Gel
Container Capacity
1 qt
Container Type
Squeeze bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-Q
- Zoro #
- G816380607
- UPC #
- 783310104377
- Country of Origin
- United States
Details
- Item
- Lubricant
- Color
- Clear
- Application
- Wire/cable pulling lubricant for conduit
- Post-Application Film
- Gel
- Container Capacity
- 1 qt
- Container Type
- Squeeze bottle
- Base Lubricant
- Polymer
- Operating Temperature - Minimum
- 20 Degrees F
- Viscosity Index
- 10000 to 20000 cPs
- Operating Temperature - Maximum
- 190 Degrees F
Description
Greenlee clear Lube pulling lubricant non-flammable, squeeze bottle container, 1 qt container, 2.3 lb net weight, polymer base, gel form, clear, 20 to 190 DegF, 0.98 specific gravity, 6 to 8 ph, 20 g/l voc, 10,000 to 20,000 cP viscosity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.