Remote Cordless Pruner
- Mfr # ES52LXR11
- Zoro # G823353809
product price:Â
$
4,128.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
Cordless
Cutting Capacity
2 in
Battery Model Number
52177
Tool Height
5 1/4 in
Tool Series
ES52LXR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES52LXR11
- Zoro #
- G823353809
- UPC #
- 0783310013877
- Country of Origin
- Germany
- Power Source - TS Only
- Cordless
- Cutting Capacity
- 2 in
- Item
- Remote Cordless Pruner
- Battery Model Number
- 52177
- Tool Series
- ES52LXR
- Battery Capacity
- 2.0 Ah
- Battery Platform
- 18V LXT
- Run Time
- 10 sec
- Tool Weight
- 5.95 lb
- Number of Batteries Included
- 2
- Voltage
- 18 V
- Standards
- RoHS
- Number of Chargers Included
- 1
- Sound Level
- 70 dBA
- Charger Model Number
- 52178
- Blade Material
- Hardened Steel
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Height
- 5 1/4 in
- Tool Length
- 19 3/4 in
- Tool Width
- 3 1/8 in
Description
Remote Cordless Pruner, Battery Platform 18V LXT, Cutting Capacity 2 in, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 2.0 Ah, Voltage 18 V, Power Source Cordless, Sound Level 70 dBA, Blade Material Hardened Steel, Standards RoHS, Tool Height 5 1/4 in, Tool Length 19 3/4 in, Tool Series ES52LXR, Tool Weight 5.95 lb, Tool Width 3 1/8 in, Battery Model Number 52177
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.