Shop GREENLEE
See all product information
Create Account
Remote Cordless Pruner
- Mfr # ES52LXRB
- Zoro # G623352729
product price:Â
$
3,787.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
Cordless
Battery Platform
Bare Tool
Run Time
10 sec
Tool Length
19 3/4 in
Tool Width
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES52LXRB
- Zoro #
- G623352729
- UPC #
- 0783310013921
- Country of Origin
- Germany
- Power Source - TS Only
- Cordless
- Battery Platform
- Bare Tool
- Run Time
- 10 sec
- Tool Series
- ES52LXR
- Sound Level
- 70 dBA
- Voltage
- 18 V
- Item
- Remote Cordless Pruner
- Blade Material
- Hardened Steel
- Cutting Capacity
- 2 in
- Tool Weight
- 5.3 lb
- Standards
- RoHS
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Length
- 19 3/4 in
- Tool Width
- 3 1/8 in
- Tool Height
- 5 1/4 in
Description
Remote Cordless Pruner, Battery Platform Bare Tool, Cutting Capacity 2 in, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 18 V, Power Source Cordless, Sound Level 70 dBA, Blade Material Hardened Steel, Standards RoHS, Tool Height 5 1/4 in, Tool Length 19 3/4 in, Tool Series ES52LXR, Tool Weight 5.3 lb, Tool Width 3 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.