Shop All Jobsite Boxes
Greenlee
Storage Chest, Green, 72 in W x 24 in D x 25 in H
Mfr # 2472
Zoro # G5213638
product price: $1,022.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Depth 24 in
- Height 25 in
- Jobsite Box Product Grouping Jobsite Chest
Product Information
- Brand Greenlee
- MFR # 2472
- Zoro # G5213638
- UPC # 783310074830
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 25 in |
Details
Description
Box Assy, Chest,73X28X25 Usa 214 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- RIDGID Wrench, 4Pj/141/161 (39585)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- Greenlee Jobsite Boxes