Renewacup Double Lined 16 oz Paper Cup, Cold Drinks, 500 ct
- Mfr # CCC16
- Zoro # G715696557
product price:Â
$
65.35
/pk of 500, $0.13/ea
Key Features
Disposable Foodware Capacity
16 oz
Disposable Foodware Color
White
Material
Paper, Compostable Lining
Diameter
3.54
Length
5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCC16
- Zoro #
- G715696557
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3.54
- Length
- 5.3
Details
- Disposable Foodware Capacity
- 16 oz
- Disposable Foodware Color
- White
- Material
- Paper, Compostable Lining
- For Use With
- Cold Beverages
- Green Certification or Other Recognition
- TUV Home
- Features
- Home Compostable
Description
Renewacup Double Lined 16 oz Paper Cup, Cold Drinks, 500PK
- Home & Industrial Compostable, PFAS Free, PLA Free, lined with a water based coating.
- Suitable for Cold Beverages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.