Renewacup Single Lined 16 oz Paper Cup, Hot Drinks, 500 ct
- Mfr # CHC16
- Zoro # G315696490
product price:Â
$
58.59
/pk of 500, $0.12/ea
Key Features
Disposable Foodware Capacity
16 fl oz
Disposable Foodware Color
White
Material
Paper, Compostable Lining
Length
5.3
Green Certification or Other Recognition
TUV Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHC16
- Zoro #
- G315696490
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5.3
- Diameter
- 3.54
Details
- Disposable Foodware Capacity
- 16 fl oz
- Disposable Foodware Color
- White
- Material
- Paper, Compostable Lining
- Green Certification or Other Recognition
- TUV Home
- For Use With
- Hot Beverages
- Features
- Home Compostable
Description
Renewacup Single Lined 16 oz Paper Cup, Hot Drinks, 500PK
- Home & Industrial Compostable, PFAS Free, PLA Free, lined with a water based coating.
- Suitable for Hot Beverages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.