Greenworks Pro
Cordless Chain Saw, 45 cc, 3.4 hp, 4.0 Ah
Mfr # 2019902
Zoro # G407476665
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 18 in
- Engine Displacement 45 cc
- HP 3.4 hp
- Battery Amperage 4.0 Ah
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 30 Pk - 79.2 Square Feet - Black (04-126-CO-30PK)
- C&S PRODUCTS Products Sunflower Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12565)
- VALTERRA Valterra F02-2105 Rubber Tank Grommet - 1-1/2" (F02-2105)
- GARANT Shovel Snow Poly 13-1/2X18In (APM18KDRU)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- TIMBER TUFF Lumber Cutting Guide (TMW-56)
- ECHO 14" Not Battery Operated Gas Chain Saw (CS-2511T-14)
- SENIX 16-Inch 46 cc 4-Cycle Gas Powered Chainsaw, Oregon Bar and Chain (CS4QL-L3)
- OREGON Chisel Chain, .325"Ptch, .050"Gge, 80Lnk (20LPX080G)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL M18 FUEL 14 in. Top Handle Chainsaw (Tool Only) (2826-20T)
- Greenworks Pro Chainsaws