Grey Pneumatic
1" Drive, 26mm Metric Socket, 12 Points
Mfr # 4126MD
Zoro # G5286779
original price:
$52.05
13% off
$45.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 100mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Chain Nose Radio Pliers Curved x 8" (07157 63785)
- TENG TOOLS TTD441 - 8 Piece Plier Set (441Â TTD)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (1016SD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5228H)
- Grey Pneumatic Sockets