Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2032XD
Zoro # G6998271
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2032XD
- Zoro # G6998271
- UPC # 00729440466268
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5" |
Size | 1" |
Details
Description
Socket,Extra-Deep,1/2 In. Drive,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8)
- BON TOOL Bon 12-700 Concrete Form, Straight Steel, 10 Foot X 4" (12-700)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7716H)
- Grey Pneumatic Impact Sockets