Grey Pneumatic
1/2" Drive Standard Length Universal Set, Metric, 13 pcs
Mfr # 1313UM
Zoro # G5287935
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 13
- Length Various
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Magnetic Locator W/Power Line Indicator (19-202SC)
- LENOX Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12 (72198CLB134115)
- BON TOOL Bon 15-332 Philip Bit, No.3 (15-332)
- IRWIN 12 in GrooveLock Plier (2078112)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- STEELMAN 3/8" Drive Universal Pin Socket and Hex Adapter Set (60714)
- Grey Pneumatic Universal Socket Sets