Shop GREY PNEUMATIC

1/2" Drive, 6-Point Metric Socket, 1/2 Drive X 17Mm Deep Duo-Socket - 6 Point

  • Mfr # 82017MD

  • Zoro # G4649575


product price:  $24.35
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Size Metric
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82017MD
Zoro #
G4649575
UPC #
729440482411
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Size Metric
17 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Deep

Description

1/2 Drive X 17Mm Deep Duo-Socket - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.