1/4" Drive, 11/32" Size, Deep 6-Point Surface Drive, SAE Socket

  • Mfr # 911DS

  • Zoro # G4644973


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drive Size
1/4"
Size
11/32"
Overall Length
1.97"
SAE or Metric
SAE
Socket Depth
.35"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
911DS
Zoro #
G4644973
UPC #
729440485672
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
11/32"
Overall Length
1.97"
Socket Depth
.35"
Socket Size
.54"
Drive End "A" Size
.51"
Bolt Clearance Depth "C" Size
1.61"

Details

SAE or Metric
SAE
Output Type
Deep 6-Point Surface Drive
Shape
II

Description

Soc 11/32 1/4D Imp 6Pt Dp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.