Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm Impact Socket
- Mfr # 645223
- Zoro # G723583337
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645223
- Zoro #
- G723583337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645223 Professional Impact Socket This 23mm, 3/4in drive impact socket is built for high-torque fastening and removal where strength and durability matter. Manufactured from Chromium Molybdenum alloy steel, it's designed to withstand repeated impact use while offering anti-corrosive properties for demanding shop conditions. With a 51mm (2.01in) overall length, it fits standard 3/4in drive impact tools and accessories. Permanent size stamping supports fast identification in busy toolboxes and carts, helping keep socket sets organized and easy to verify at a glance. Key Benefits 3/4in drive, 23mm impact socket suited for high-torque applications. Chrome molybdenum alloy steel delivers strength and long-term durability. Anti-corrosive material properties help resist wear in harsh environments. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating adds exterior toughness and surface protection. Permanently stamped size marking supports quick identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for professional technicians, this socket combines durable CR-Mo construction with heat treatment and a black oxide finish to support a long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.