Shop GREY PNEUMATIC

1/4" Drive, 1/4" Size, SAE Socket, 6 Points, 1/4", 1/4"D, 6pt., D, Blk

  • Mfr # 908DG

  • Zoro # G5284688


product price:  $13.65
/ea

Key Features

Drive Size
1/4"
Size
1/4"
Overall Length
1.97"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
908DG
Zoro #
G5284688
UPC #
729440485313
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
1/4"
Overall Length
1.97"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Deep Length magnetic Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Impact Socket,1/4 In.,1/4 In.D,6pt.,D,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.