Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Deep Impact Socket with Plastic Sleeve
- Mfr # 468526W
- Zoro # G123582817
original price:Â $15.02 , new price: $13.52 , 9 percent off
new price:Â
$
13.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 468526W
- Zoro #
- G123582817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Thin Wall Deep with Plastic Sleeve 1/2 Inch Drive - 468526W Professional Impact Socket This 13/16 inch, 6-point impact socket is built for 1/2 inch drive impact applications where fastener access and surface protection matter. The thin wall deep profile helps reach recessed lug nuts and hardware in tighter clearances while maintaining a secure, 6-point grip. A protective plastic sleeve helps reduce the chance of scratching wheel finishes during use. The socket is manufactured from chromium-vanadium steel alloy and finished with a heat treated matte black oxide coating for strength and anti-corrosive performance. Size markings are stamped for quick, permanent identification. Key Benefits 13/16 inch 6-point design grips fasteners securely, reducing rounding under impact. Thin wall profile improves access in tight clearances around wheels and hardware. Deep socket length reaches recessed lug nuts and fasteners more easily. Plastic sleeve helps prevent scratches on wheels and other finished surfaces. Chromium-vanadium steel alloy construction delivers high strength and durability. Matte black oxide coating is heat treated for tough, anti-corrosive protection. Stamped size markings stay readable for fast identification and better organization. Overall length is 86mm (3.39 inches) with a 1/2 inch drive size for compatibility with common impact tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.