1/4" Drive, 5/16" Size, SAE Socket, 6 Points, 5/16", 1/4"D, Mag 6pt., Black

  • Mfr # 910RG

  • Zoro # G5271817


product price:  $7.91
/ea
Sold in multiples of 2 for $15.82

Key Features

Drive Size
1/4"
Size
5/16"
Overall Length
0.91"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910RG
Zoro #
G5271817
UPC #
729440485603
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5/16"
Overall Length
0.91"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Magnetic

Description

Impact Socket,5/16 In.,1/4 In.D,Mag 6pt.,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.