1/4in Hex Shank, T-40 Star Screwdriver Bit 56mmL
- Mfr # 6340
- Zoro # G923581133
product price:Â
$
2.18
/ea
Sold in multiples of 3 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6340
- Zoro #
- G923581133
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-40 Size 1/4 Inch Hex Shank 56mm Length Durable S2 Steel Drive - 6340, T-40 Star Screwdriver Bit This T-40 star screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. With a 56mm (2.2in) overall length, it balances reach and handling for routine professional fastening work. Made from High Speed Steel and heat treated for strength, it's designed to resist wear while maintaining durability over time. The size is permanently stamped to simplify tool organization and quick identification. Key Benefits T-40 star screwdriver bit with 1/4in hex shank for broad compatibility. 56mm (2.2in) overall length supports access without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6340. Designed for professional technicians, this bit is intended to hold up under heavy use while staying easy to identify in a busy tool setup. Its combination of standardized shank, practical length, and heat-treated High Speed Steel construction supports reliable results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.