Grey Pneumatic

SOC T40 1/2D IMP INT TRX MALE BLK


product price: $16.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • SAE or Metric Torx(R)
  • Overall Length 2.95"
  • Material Chrome Molybdenum Alloy Steel
  • Size T40
See all product information

Product Information

Dimensions

Drive Size 1/2"
Overall Length 2.95"
Size T40

Details

SAE or Metric Torx(R)
Material Chrome Molybdenum Alloy Steel
Item Individual Internal Star Driver
Socket Type Internal Star Driver
Category Type Impact Socket
Drive Type Star Drive
Tether Capable Not Tether Capable
Tether Ready No

Description

Socket,T40,1/2 In.D,Int Impact,Trx M,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.