Zoro Homepage

#12 x Drywall Screw, 1 in L, 79 PK

  • Mfr # NHDW121005

  • Zoro # G905994050


product price: $34.15
/pk 79, $0.43/ea

Key Features

Screw Size
#12
Fastener Length
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHDW121005
Zoro #
G905994050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in

Details

Item
Drywall Screw
System of Measurement
Inch

Description

Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial, industrial and residential applications. Whether the job involves drywall, steel framing, mobile home construction, electrical or plumbing work, plastering or metal roofing, Pro-Twist has the optimal fastener for every situation.


  • • Designed for heavy gauge steel to steel applications
  • • Manufactured in a factory that meets ISO-9002 and -14001 requirements
  • • Easy to use
  • • Manufactured in a factory that meets ISO-9002 and -14001 requirements
  • • Meets or exceeds ASTM C-954 or C-1513
  • • Adheres to the code listing ICC-ES evaluation report ESR-1408

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.