1/4" Hex Head Cap Screw, 2-1/2 in L, 12 PK

  • Mfr # HC42141C

  • Zoro # G207095103


product price:  $421.99
/pk 12, $35.17/ea
Free Shipping & Returns

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC42141C
Zoro #
G207095103
UPC #
764666517547
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

Cn Screw 1/4X1.75" 100Pk, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.