This item is Discontinued.

Grip-Rite Drywall Screw, #6 x 1-1/4 in, Pan Head Phillips Drive CS114C1MBK

Drywall Screw, #6 x 1-1/4 in, Pan Head Phillips Drive (Discontinued)

  • Mfr # CS114C1MBK
  • Zoro # G009908526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS114C1MBK
Zoro #
G009908526
UPC #
764666733367
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Pan
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw

Description

The #6 x 1-1/4 in. Coarse Phosphate-Plated Black Pan-Head Phillips Collated Drywall Screws 1000-Pack attach gypsum board to wood studs. The metal screws feature a sharp point that easily penetrates medium-to-soft materials. Uses plastic collation.For attaching gypsum board to wood studsMetal constructionSharp point easily penetrates medium-to-soft materialsPhosphate plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.