Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 12 PK

  • Mfr # 1DWS1

  • Zoro # G007024563


product price:  $56.15
/pk 12, $4.68/ea

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1DWS1
Zoro #
G007024563
UPC #
764666104716
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Fine
Tip Type
Pointed

Description

Dw Screws #6X1" 1#, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.