Drywall Screw, #6 x 2-1/4 in, Bugle Head Phillips Drive, 12 PK
Mfr # 214CDWS1
Zoro # G207045504
product price:Â $63.99
/pk 12, $5.33/eaKey Features
Bugle Head
Phillips Drive
Pointed Tip
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
214CDWS1
Zoro #
G207045504
UPC #
764666103559
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#2
Details
Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Coarse
Tip Type
Pointed
Description
Nail Msn Brt 2.5" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.