Drywall Screw, #8 x 2-1/2 in, Phillips Drive, 12 PK
Mfr # 212HGFS1
Zoro # G807038371
product price:Â $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
Key Features
Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
212HGFS1
Zoro #
G807038371
UPC #
764666142251
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Drive
Phillips
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Dw Screws Ph #8X2.5" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.