Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 125 PK

  • Mfr # 238ZSDS1

  • Zoro # G505273296


product price:  $6.99
/pk 125, $0.06/ea
Sold in multiples of 12 for $83.88

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238ZSDS1
Zoro #
G505273296
UPC #
764666205758
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-3/8 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Tip Type
Drilling

Description

Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven, the bugle head allows for quick and easy countersinking.


  • • For attaching drywall to light gauge steel studs
  • • Perfect for a variety of drywall applications
  • • Made to conform to ASTM C1002
  • • Phosphate coating is a good base for paints and other finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.