Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 12 PK

  • Mfr # 3CDWS1

  • Zoro # G306881362


product price:  $60.19
/pk 12, $5.02/ea

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Screw Size
#8
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Standards
ASTM C-1002
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3CDWS1
Zoro #
G306881362
UPC #
764666103917
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Coarse
Tip Type
Pointed

Description

Lath Nail 3Dx1.125" 1#, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.