Nail Box Glv 6Dx2" 1#

  • Mfr # 6HGBX1

  • Zoro # G206710144


product price:  $11.85
/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Gauge
12-1/2 ga
Length
2"
Head Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6HGBX1
Zoro #
G206710144
UPC #
764666123625
Country of Origin
Taiwan, Province of China

Dimensions

Size
6D
Length
2"
Head Dia.
17/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Gauge
12-1/2 ga
Head Type
Flat
Shank Type
Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.