Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10-1/4 ga

  • Mfr # 8C1

  • Zoro # G4569954


product price: $6.29
/ea

Key Features

Length
2-1/2 in
Size
8D
Material
Steel
Finish
Bright
Gauge
10-1/4 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C1
Zoro #
G4569954
UPC #
764666131668
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2 in
Size
8D
Head Dia.
9/32 in

Details

Item
Roofing Nail
Material
Steel
Finish
Bright
Gauge
10-1/4 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Most popular nail and versatile style
  • • For construction, carpentry and framing
  • • Larger shank provides greater resistance to bending
  • • Made to conform to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.