Shop GRIP-RITE
See all product information
Sheet Metal Screw, #7 x 7/16 in, Black Phosphate Pan Head Phillips Drive, 12 PK
Mfr # 716FPHS1
Zoro # G907063303
product price:Â $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
716FPHS1
Zoro #
G907063303
UPC #
764666111943
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Finish
Black Phosphate
Materials for Use With
Steel
Item
Sheet Metal Screw
Standards
ASTM C-1002, ASTM C-1513
Description
Nail Sdng 6D 2" Hdg 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.