Shop GRIP-RITE

Wood Screw, 1-1/4 in, Zinc Yellow Bugle Head Phillips Drive

  • Mfr # 114GS5

  • Zoro # G810398998


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
#2
Finish
Zinc Yellow
Standards
ASTM C-1002
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114GS5
Zoro #
G810398998
UPC #
764666108837
Country of Origin
China

Dimensions

Fastener Length
1-1/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Finish
Zinc Yellow
Standards
ASTM C-1002
Item
Wood Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.