Shop GRIP-RITE

Wood Screw, #3, 1-1/4 in, Zinc Plated Bugle Head Phillips Drive, 12 PK

  • Mfr # 3GS1

  • Zoro # G306878492


product price:  $65.65
/pk 12, $5.47/ea

Key Features

Bugle Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
#1
Finish
Zinc Plated
Standards
ASTM C-1002
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GS1
Zoro #
G306878492
UPC #
764666109469
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#3
Fastener Length
1-1/4 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Finish
Zinc Plated
Standards
ASTM C-1002
Item
Wood Screw

Description

Fnsh Nail 3Dx1.25" 1#, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.