Wood Screw, 3 in, Bugle Head Torx Drive

  • Mfr # L3ST5

  • Zoro # G210081315


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Torx Drive
System of Measurement
Inch
Fastener Length
3 in
Drive Size
T25
Standards
ASTM B-117
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L3ST5
Zoro #
G210081315
UPC #
764666529939
Country of Origin
China

Dimensions

Fastener Length
3 in
Drive Size
T25

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Torx
Standards
ASTM B-117
Item
Wood Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.