
Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK
Mfr # PTN1148M
Zoro # G905994074
product price: $117.99
/pk 8000, $0.01/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Interior/Exterior
Exterior
Standards
ASTM B-117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN1148M
Zoro #
G905994074
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Interior/Exterior
Exterior
Standards
ASTM B-117
Item
Wood Screw
Description
Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.
- • For use on outdoor wood to wood Projects
- • Easy to use
- • Deck screw with flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.