Wood Screw, #8, 2 in, Zinc Yellow Flat Head 12 PK
Mfr # 2GCS1
Zoro # G607063085
product price:Â $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Drive Size
#1
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2GCS1
Zoro #
G607063085
UPC #
764666680258
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Finish
Zinc Yellow
Standards
ASTM B-117
Item
Wood Screw
Description
Dw Screw #6X2" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.