Wood Screw, #8, Phillips Drive, Bugle Head 12 PK

  • Mfr # PTN212S1

  • Zoro # G207063119


product price:  $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Standards
ASTM B-117
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTN212S1
Zoro #
G207063119
UPC #
764666528482
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Standards
ASTM B-117
Item
Wood Screw

Description

Ext Screw #6X1.625" 5#, 6PK, 12PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.