Shop GRIP TIGHT TOOLS

FCP12 NYLON FAUCET 12IN 3/8 OD X 1/2 FPT

  • Mfr # FCP12
  • Zoro # G924977942

product price: 
$
4.59
/ea
Sold in multiples of 2 for $9.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCP12
Zoro #
G924977942
UPC #
810191401476
Country of Origin
Unknown

Description

FCP12 Nylon Faucet Connector 12 in 3/8 in OD x 1/2 in FPT Key Features • Reinforced PVC inner hose with a braided nylon outer sleeve for strength and flexibility. • Ultra-flexible design simplifies installation in confined plumbing spaces. • Corrosion-resistant construction helps provide long-term reliability. • 3/8 in OD compression inlet connection fits many standard shut-off valves. • 1/2 in female pipe thread outlet connection is compatible with a wide range of faucet installations. • Brass fittings and inserts help ensure secure, dependable connections. • Patented structural nut design enhances durability and connection performance. • Lead-free compliant construction suitable for potable water applications. • Certified to recognized plumbing standards for quality and performance. Specifications • Brand: Grip Tight Tools • Model Number: FCP12 • Product Type: Nylon Faucet Connector • Length: 12 in • Inlet Connection: 3/8 in OD Compression • Outlet Connection: 1/2 in FPT • Hose Material: Reinforced PVC • Outer Cover: Braided Nylon Sleeve • Fitting Material: Brass • Insert Material: Brass • Connection Type: Flexible Water Supply Connector • Color: White • Compliance: IAPMO Certified, ANSI/CAN 61 Compliant, Lead-Free Compliant Applications • Kitchen faucet installations and replacements. • Bathroom sink faucet connections. • Residential plumbing maintenance and repairs. • Commercial sink and lavatory installations. • Remodeling and renovation projects. • Hot and cold potable water supply connections. • Replacement of worn or damaged faucet supply lines.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.