Shop GRIP TIGHT TOOLS

PLN01 5-3/4IN PRO TOILET PLUNGER W/ 21IN HANDLE

  • Mfr # PLN01
  • Zoro # G924994499

product price: 
$
4.99
/ea
Sold in multiples of 2 for $9.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLN01
Zoro #
G924994499
UPC #
-
Country of Origin
Unknown

Description

PLN01 5-3/4 In. Pro Toilet Plunger with 21 In. Handle Key Features • Professional-grade toilet plunger designed for effective clog removal. • Jumbo body with integrated flange creates a strong seal for improved plunging performance. • Durable black rubber cup helps maximize suction and clearing power. • Long 21 in. wood handle provides enhanced leverage and comfortable operation. • Flange-style design is ideal for toilet drain openings and difficult blockages. • Sturdy construction suitable for residential, commercial, and maintenance applications. • Lightweight design allows easy handling and storage. Specifications • Model Number: PLN01 • Product Type: Toilet Plunger • Cup Diameter: 5-3/4 in. • Cup Height (Overall): 6-1/4 in. • Cup Height (Without Tail): 4-3/4 in. • Tail Height: 1-1/2 in. • Handle Length: 21 in. • Handle Material: Wood • Cup Material: Rubber • Cup Color: Black • Design: Flange Style Jumbo Body Applications • Clearing clogged residential toilets • Commercial restroom maintenance • Property management and janitorial services • Plumbing repair and maintenance work • Routine drain blockage removal • Apartment, office, retail, and hospitality facilities

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.