Shop GRIP TIGHT TOOLS

PLN05 4IN BLUE SINK AND TUB PLUNGER 19IN HANDLE

  • Mfr # PLN05
  • Zoro # G924993249

product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLN05
Zoro #
G924993249
UPC #
-
Country of Origin
Unknown

Description

PLN05 Blue Sink and Tub Plunger with 19 In. Handle Key Features • Designed for clearing clogs in sinks, tubs, basins, and other household drains. • Blue rubber cup provides reliable suction for effective drain cleaning. • Clear decorative handle offers comfortable grip and easy operation. • Lightweight design makes it easy to maneuver and store. • Durable construction suitable for routine residential maintenance. • Ideal for quick drain clearing without the use of harsh chemicals. • Long handle helps improve reach and leverage during use. Specifications • Model Number: PLN05 • Product Type: Sink and Tub Plunger • Cup Color: Blue • Cup Diameter: 6 in. • Cup Height: 3 in. • Handle Length: 19 in. • Handle Type: Clear Decorative Handle • Cup Material: Rubber • Application: Sink, Tub, and Drain Cleaning Applications • Clearing clogged bathroom sinks • Unclogging bathtubs and utility tubs • Removing minor drain blockages • Residential maintenance and repair tasks • Janitorial and facility maintenance applications • General plumbing and drain cleaning use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.