Shop GRIP TIGHT TOOLS

PLN04 5-1/4IN TOILET & SINK PLUNGER 18-1/2IN HANDLE

  • Mfr # PN04
  • Zoro # G224988648

product price: 
$
2.39
/ea
Sold in multiples of 3 for $7.17

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PN04
Zoro #
G224988648
UPC #
-
Country of Origin
Unknown

Description

PLN04 Toilet & Sink Plunger 5-1/4 in Cup with 18-1/2in Handle Key Features • Multi-purpose plunger designed for toilets, sinks, tubs, and household drains • Durable rubber cup creates strong suction for effective clog removal • Compact cup size allows use in a variety of drain openings • Sturdy wooden handle provides reliable leverage and control • Lightweight design for easy handling and storage • Suitable for residential and light commercial maintenance tasks • Durable construction for repeated use • Ideal for emergency drain-clearing applications Specifications • Model Number: PLN04 • Product Type: Toilet & Sink Plunger • Cup Diameter: 5-1/4 in to 6 in • Cup Material: Rubber • Cup Color: Red • Handle Length: 18 in • Handle Material: Wood • Application: Toilet, Sink, Tub, and Drain Cleaning • Construction: Standard Plunger Design • Use Location: Indoor Applications • Clearing clogged toilets • Opening blocked sink drains • Removing obstructions from tubs and floor drains • Residential plumbing maintenance • Janitorial and custodial applications • Property management and maintenance operations • General household drain-cleaning tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.