Key Release Locking Cable Hanger
- Mfr # HF5-LG-15FT-GRA
- Zoro # G924778723
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Finish
Galvanized
Attachment Type
Loop
Maximum Allowable Load
325 kg
Loop Attachment Type
Key Release
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5-LG-15FT-GRA
- Zoro #
- G924778723
- UPC #
- -
- Country of Origin
- United States
- Wire Rope Finish
- Galvanized
- Item
- Key Release Locking Cable Hanger
- Attachment Type
- Loop
- Maximum Allowable Load
- 325 kg
- Loop Attachment Type
- Key Release
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 715 lb
- Material Fabrication
- Sintered
- Shape
- Adjustable Joint
- Material
- Galvanized Steel
- Series
- HangFast
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 11/16 in
- Wire Rope Length
- 15 ft
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.