Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger
- Mfr # HF5-LG-5FT-GRA
- Zoro # G024778715
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Load Capacity
715 lb
Series
HangFast
Material
Galvanized Steel
Shape
Adjustable Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5-LG-5FT-GRA
- Zoro #
- G024778715
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Load Capacity
- 715 lb
- Series
- HangFast
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Maximum Allowable Load
- 325 kg
- Item
- Key Release Locking Cable Hanger
- Attachment Type
- Loop
- Wire Rope Finish
- Galvanized
- Loop Attachment Type
- Key Release
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 11/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.