Key Release Locking Cable Hanger, PK10
- Mfr # HF3-LG-20FT-GRA
- Zoro # G123956137
product price:Â
$
326.99
/pk of 10, $32.70/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Attachment Type
Loop
Loop Attachment Type
Key Release
Series
HangFast
Shape
Adjustable Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-LG-20FT-GRA
- Zoro #
- G123956137
- UPC #
- -
- Country of Origin
- United States
- Attachment Type
- Loop
- Loop Attachment Type
- Key Release
- Series
- HangFast
- Shape
- Adjustable Joint
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 200 lb
- Material Fabrication
- Sintered
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 325 kg
- Item
- Key Release Locking Cable Hanger
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 in
- Overall Length
- 20 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.