Shop GRIPPLE
See all product information
Create Account
Cable Hanger for Slotted Channel or Stru
- Mfr # UG3-EY90QG-10FT-GRA
- Zoro # G924778693
product price:Â
$
270.99
/pk of 10, $27.10/ea
Free Shipping & Returns
Key Features
Load Capacity
240 lb
Attachment Type
90 Degrees Eyelet
Material Fabrication
Sintered
Maximum Allowable Load
360 kg
Series
UniGrip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UG3-EY90QG-10FT-GRA
- Zoro #
- G924778693
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 240 lb
- Attachment Type
- 90 Degrees Eyelet
- Item
- Cable Hanger
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 360 kg
- Series
- UniGrip
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Shape
- Adjustable Joint
- Loop Attachment Type
- Push-Button
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 7/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.