Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-TG-5FT-GRA
- Zoro # G024778685
product price:Â
$
218.99
/pk of 10, $21.90/ea
Free Shipping & Returns
Key Features
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Loop Attachment Type
Key Release
Material
Galvanized Steel
Maximum Allowable Load
325 kg
Series
HangFast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF3-TG-5FT-GRA
- Zoro #
- G024778685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Key Release Locking Cable Hanger
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Key Release
- Material
- Galvanized Steel
- Maximum Allowable Load
- 325 kg
- Series
- HangFast
- Wire Rope Finish
- Galvanized
- Attachment Type
- Toggle
- Material Fabrication
- Sintered
- Load Capacity
- 200 lb
- Shape
- Adjustable Joint
- Shell Material
- Galvanized Steel
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.