Key Release Locking Cable Hanger
- Mfr # HF4-LG-10FT-GRA
- Zoro # G224778706
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Shape
Adjustable Joint
Loop Attachment Type
Key Release
Maximum Allowable Load
325 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4-LG-10FT-GRA
- Zoro #
- G224778706
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized Steel
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shape
- Adjustable Joint
- Loop Attachment Type
- Key Release
- Maximum Allowable Load
- 325 kg
- Item
- Key Release Locking Cable Hanger
- Series
- HangFast
- Material Fabrication
- Sintered
- Load Capacity
- 495 lb
- Attachment Type
- Loop
- Wire Rope Finish
- Galvanized
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 1 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.