Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps 0.500-2.000-0.065-FE-701-89-BLACK, 25PK

  • Mfr # 372673

  • Zoro # G106899451


product price: $30.99
/pk 25, $1.24/ea

Key Features

Color
Black
Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.065" (1.65 mm)
End Type
Flat End (FE)
Inside Length
2.000" (50.80 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372673
Zoro #
G106899451
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.065" (1.65 mm)
Inside Length
2.000" (50.80 mm)

Details

Color
Black
End Type
Flat End (FE)

Description

L Caps-0.500-2.000-0.065-FE-701-89-BLACK-PKG 25 PCS/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.