
18 Heavy-Duty Swivel Window Washer
Mfr # GRI133-18-12PK-ZORO
Zoro # G015718157
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
Key Features
Color
Blue
Squeegee Blade Width
5 in
Length
18 in
Depth
1 in
Squeegee Blade Material
Heavy Duty Plastic / Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRI133-18-12PK-ZORO
Zoro #
G015718157
UPC #
810162791988
Country of Origin
China
Dimensions
Squeegee Blade Width
5 in
Length
18 in
Depth
1 in
Details
Color
Blue
Squeegee Blade Material
Heavy Duty Plastic / Microfiber
Description
The Gritt Commercial 18 in. Swivel Window Washer will thoroughly but gently wash your outside windows without missing a spot. The handle swivels 180° to easily access tight corners and edges. The handle features a convenient swivel design, allowing you to clean hard-to-reach areas, and it's made of light weight plastic to reduce user fatigue. The microfiber sleeve works great for medium- to heavy-duty scrubbing to loosen and remove the toughest soils.
- Thoroughly but gently washes windows
- Handle swivels 180° to reach tight corners, edges and sills
- Absorbent microfiber sleeve is easily machine-washable
- Great for heavy-duty window cleaning
- Can be used handheld or with an Gritt Commercial telescopic pole
- Pole Connection: Click / Lock or Tapered End
- Strip Washer Material: Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.